0.028" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0471107| Mfr #: 4NTT1

$35.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness (In.): 0.004
Type: Welded
Max. Pressure (PSI): 6000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0471107 Mfr #: 4NTT1
Wall Thickness (In.): 0.004Type: Welded
Max. Pressure (PSI): 6000Outside Dia.: 0.028"
Length: 3 ft.Inside Dia.: 0.020"
Outside Dia. Tolerance: +/-0.005"Material of Construction: 316 Stainless Steel
Gauge: 22TWPackage Quantity: 1
Item: TubingTemp. Range: -425 to 600F
Standards: ASTM A908 And A269Country of Origin (subject to change): Multiple

Description

Tubing, Welded, Inside Dia. 0.020 In, Outside Dia. 0.028 In, Length 3 Ft, Wall Thickness 0.004 In., Outside Dia. Tolerance +/-.005 In, 316 Stainless Steel, Max. Pressure 6000 PSI, Temp. Range -425 To 600 Deg F, Gauge 22TW, Standards ASTM A908 And A269

Reviews