0.036" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2117035| Mfr #: 4NTT6

$32.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2117035 Mfr #: 4NTT6
Material of Construction: 316 Stainless SteelItem: Tubing
Standards: ASTM A908 And A269Temp. Range: -425 to 600F
Length: 3 ft.Type: Welded
Inside Dia.: 0.0275"Outside Dia.: 0.036"
Wall Thickness (In.): 0.004Outside Dia. Tolerance: +/-0.005"
Max. Pressure (PSI): 2000Gauge: 20XT
Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.0275 In, Outside Dia. 0.036 In, Length 3 Ft, Wall Thickness 0.004 In., Outside Dia. Tolerance +/-.005 In, 316 Stainless Steel, Max. Pressure 2000 PSI, Temp. Range -425 To 600 Deg F, Gauge 20XT, Standards ASTM A908 And A269

Product Reviews