0.058" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1369812| Mfr #: 4NTU6

$37.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1369812 Mfr #: 4NTU6
Item: TubingMaterial of Construction: 316 Stainless Steel
Length: 3 ft.Type: Welded
Temp. Range: -425 to 600FStandards: ASTM A908 And A269
Inside Dia.: 0.050"Outside Dia.: 0.058"
Wall Thickness (In.): 0.004Outside Dia. Tolerance: +/-0.005"
Max. Pressure (PSI): 2000Gauge: 17XT
Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.050 In, Outside Dia. 0.058 In, Length 3 Ft, Wall Thickness 0.004 In., Outside Dia. Tolerance +/-.005 In, 316 Stainless Steel, Max. Pressure 2000 PSI, Temp. Range -425 To 600 Deg F, Gauge 17XT, Standards ASTM A908 And A269