Tubg, ID 0.054, OD 0.072, 3 Ft, Ga 15RW

VALUE BRAND |Zoro #: G0599444|Mfr #: 4NTV5

$30.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0599444 Mfr #: 4NTV5
Material of Construction: 316 Stainless SteelStandards: ASTM A908 And A269
Length: 3 ft.Item: Tubing
Type: WeldedTemp. Range: -425 to 600F
Inside Dia.: 0.054"Outside Dia.: 0.072"
Wall Thickness (In.): 0.009Outside Dia. Tolerance: +/-0.005"
Max. Pressure (PSI): 4000Gauge: 15RW
Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia. 0.054 In, Outside Dia. 0.072 In, Length 3 Ft, Wall Thickness 0.009 In., Outside Dia. Tolerance +/-.005 In, 316 Stainless Steel, Max. Pressure 4000 PSI, Temp. Range -425 To 600 Deg F, Gauge 15RW, Standards ASTM A908 And A269

Product Reviews