0.083" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2146575| Mfr #: 4NTV6

$38.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2146575 Mfr #: 4NTV6
Material of Construction: 316 Stainless SteelStandards: ASTM A908 And A269
Length: 3 ft.Item: Tubing
Type: WeldedTemp. Range: -425 to 600F
Inside Dia.: 0.072"Outside Dia.: 0.083"
Wall Thickness (In.): 0.005Outside Dia. Tolerance: +/-0.001"
Max. Pressure (PSI): 2000Gauge: 14XT
Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.072 In, Outside Dia. 0.083 In, Length 3 Ft, Wall Thickness 0.0055 In., Outside Dia. Tolerance +/-.001 In, 316 Stainless Steel, Max. Pressure 2000 PSI, Temp. Range -425 To 600 Deg F, Gauge 14XT, Standards ASTM A908 And A269

Product Reviews