0.095" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1390374| Mfr #: 4NTV9

$37.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1390374 Mfr #: 4NTV9
Material of Construction: 316 Stainless SteelStandards: ASTM A908 And A269
Length: 3 ft.Item: Tubing
Type: WeldedTemp. Range: -425 to 600F
Inside Dia.: 0.085"Outside Dia.: 0.095"
Wall Thickness (In.): 0.005Outside Dia. Tolerance: +/-0.001"
Max. Pressure (PSI): 2000Gauge: 13XX
Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia. 0.085 In, Outside Dia. 0.095 In, Length 3 Ft, Wall Thickness 0.005 In., Outside Dia. Tolerance +/-.001 In, 316 Stainless Steel, Max. Pressure 2000 PSI, Temp. Range -425 To 600 Deg F, Gauge 13XX, Standards ASTM A908 And A269

Product Reviews