0.134" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0893191| Mfr #: 4NTX2

$33.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness (In.): 0.014
Type: Welded
Max. Pressure (PSI): 4000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0893191 Mfr #: 4NTX2
Wall Thickness (In.): 0.014Type: Welded
Max. Pressure (PSI): 4000Outside Dia.: 0.134"
Length: 3 ft.Inside Dia.: 0.106"
Outside Dia. Tolerance: +/-0.001"Material of Construction: 316 Stainless Steel
Gauge: 10RWPackage Quantity: 1
Item: TubingTemp. Range: -425 to 600F
Standards: ASTM A908 And A269Country of Origin (subject to change): Multiple

Description

Tubing, Welded, Inside Dia. 0.106 In, Outside Dia. 0.134 In, Length 3 Ft, Wall Thickness 0.014 In., Outside Dia. Tolerance +/-.001 In, 316 Stainless Steel, Max. Pressure 4000 PSI, Temp. Range -425 To 600 Deg F, Gauge 10RW, Standards ASTM A908 And A269

Reviews