0.134" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2011606| Mfr #: 4NTW9

$38.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2011606 Mfr #: 4NTW9
Standards: ASTM A908 And A269Temp. Range: -425 to 600F
Type: WeldedItem: Tubing
Length: 3 ft.Material of Construction: 316 Stainless Steel
Inside Dia.: 0.118"Outside Dia.: 0.134"
Wall Thickness (In.): 0.008Outside Dia. Tolerance: +/-0.001"
Max. Pressure (PSI): 2000Gauge: 10XT
Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.118 In, Outside Dia. 0.134 In, Length 3 Ft, Wall Thickness 0.008 In., Outside Dia. Tolerance +/-.001 In, 316 Stainless Steel, Max. Pressure 2000 PSI, Temp. Range -425 To 600 Deg F, Gauge 10XT, Standards ASTM A908 And A269

Product Reviews