0.148" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0794184| Mfr #: 4NTX5

$27.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0794184 Mfr #: 4NTX5
Material of Construction: 316 Stainless SteelStandards: ASTM A908 And A269
Length: 3 ft.Item: Tubing
Type: WeldedTemp. Range: -425 to 600F
Inside Dia.: 0.118"Outside Dia.: 0.148"
Wall Thickness (In.): 0.015Outside Dia. Tolerance: +/-0.001"
Max. Pressure (PSI): 4000Gauge: 9RW
Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.118 In, Outside Dia. 0.148 In, Length 3 Ft, Wall Thickness 0.015 In., Outside Dia. Tolerance +/-.001 In, 316 Stainless Steel, Max. Pressure 4000 PSI, Temp. Range -425 To 600 Deg F, Gauge 9RW, Standards ASTM A908 And A269

Product Reviews