0.148" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2090532| Mfr #: 4NTX4

$36.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2090532 Mfr #: 4NTX4
Material of Construction: 316 Stainless SteelStandards: ASTM A908 And A269
Length: 3 ft.Item: Tubing
Type: WeldedTemp. Range: -425 to 600F
Inside Dia.: 0.128"Outside Dia.: 0.148"
Wall Thickness (In.): 0.010Outside Dia. Tolerance: +/-0.001"
Max. Pressure (PSI): 3000Gauge: 9TW
Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.128 In, Outside Dia. 0.148 In, Length 3 Ft, Wall Thickness 0.010 In., Outside Dia. Tolerance +/-.001 In, 316 Stainless Steel, Max. Pressure 3000 PSI, Temp. Range -425 To 600 Deg F, Gauge 9TW, Standards ASTM A908 And A269

Product Reviews