0.148" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1117137| Mfr #: 4NTX3

$38.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1117137 Mfr #: 4NTX3
Temp. Range: -425 to 600FItem: Tubing
Material of Construction: 316 Stainless SteelLength: 3 ft.
Type: WeldedStandards: ASTM A908 And A269
Inside Dia.: 0.135"Outside Dia.: 0.148"
Wall Thickness (In.): 0.006Outside Dia. Tolerance: +/-0.001"
Max. Pressure (PSI): 2000Gauge: 9XX
Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.135 In, Outside Dia. 0.148 In, Length 3 Ft, Wall Thickness 0.0065 In., Outside Dia. Tolerance +/-.001 In, 316 Stainless Steel, Max. Pressure 2000 PSI, Temp. Range -425 To 600 Deg F, Gauge 9XX, Standards ASTM A908 And A269