0.165" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0908774| Mfr #: 4NTX6

$38.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0908774 Mfr #: 4NTX6
Type: WeldedMaterial of Construction: 316 Stainless Steel
Item: TubingLength: 3 ft.
Standards: ASTM A908 And A269Temp. Range: -425 to 600F
Inside Dia.: 0.150"Outside Dia.: 0.165"
Wall Thickness (In.): 0.007Outside Dia. Tolerance: +/-0.001"
Max. Pressure (PSI): 2000Gauge: 8XX
Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.150 In, Outside Dia. 0.165 In, Length 3 Ft, Wall Thickness 0.0075 In., Outside Dia. Tolerance +/-.001 In, 316 Stainless Steel, Max. Pressure 2000 PSI, Temp. Range -425 To 600 Deg F, Gauge 8XX, Standards ASTM A908 And A269

Product Reviews