0.203" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1979397| Mfr #: 4NTY3

$41.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness (In.): 0.007
Type: Welded
Max. Pressure (PSI): 2000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979397 Mfr #: 4NTY3
Wall Thickness (In.): 0.007Type: Welded
Max. Pressure (PSI): 2000Outside Dia.: 0.203"
Length: 3 ft.Inside Dia.: 0.189"
Outside Dia. Tolerance: +/-0.001"Material of Construction: 316 Stainless Steel
Gauge: 6XPackage Quantity: 1
Item: TubingTemp. Range: -425 to 600F
Standards: ASTM A908 And A269Country of Origin (subject to change): Multiple

Description

Tubing, Welded, Inside Dia. 0.189 In, Outside Dia. 0.203 In, Length 3 Ft, Wall Thickness 0.007 In., Outside Dia. Tolerance +/-.001 In, 316 Stainless Steel, Max. Pressure 2000 PSI, Temp. Range -425 To 600 Deg F, Gauge 6X, Standards ASTM A908 And A269

Reviews