0.219" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0416841| Mfr #: 4NTY8

$33.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tubing
Standards: ASTM A908 And A269
Outside Dia. Tolerance: +/-0.002"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416841 Mfr #: 4NTY8
Item: TubingStandards: ASTM A908 And A269
Outside Dia. Tolerance: +/-0.002"Temp. Range: -425 to 600F
Wall Thickness (In.): 0.015Type: Welded
Length: 3 ft.Material of Construction: 316 Stainless Steel
Max. Pressure (PSI): 4000Gauge: 5RW
Package Quantity: 1Outside Dia.: 0.219"
Inside Dia.: 0.189"Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia. 0.189 In, Outside Dia. 0.219 In, Length 3 Ft, Wall Thickness 0.015 In., Outside Dia. Tolerance +/-.002 In, 316 Stainless Steel, Max. Pressure 4000 PSI, Temp. Range -425 To 600 Deg F, Gauge 5RW, Standards ASTM A908 And A269

Reviews