Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

0.219" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1456795| Mfr #: 4NTY7

$37.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gauge: 5TW
Outside Dia.: 0.219"
Max. Pressure (PSI): 3000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1456795 Mfr #: 4NTY7
Gauge: 5TWOutside Dia.: 0.219"
Max. Pressure (PSI): 3000Outside Dia. Tolerance: +/-0.002"
Type: WeldedStandards: ASTM A908 And A269
Wall Thickness (In.): 0.010Package Quantity: 1
Length: 3 ft.Temp. Range: -425 to 600F
Material of Construction: 316 Stainless SteelItem: Tubing
Inside Dia.: 0.199"Country of Origin (subject to change): Multiple

Description

Tubing, Welded, Inside Dia. 0.199 In, Outside Dia. 0.219 In, Length 3 Ft, Wall Thickness 0.010 In., Outside Dia. Tolerance +/-.002 In, 316 Stainless Steel, Max. Pressure 3000 PSI, Temp. Range -425 To 600 Deg F, Gauge 5TW, Standards ASTM A908 And A269

Reviews