0.238" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1698986| Mfr #: 4NTY9

$35.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1698986 Mfr #: 4NTY9
Material of Construction: 316 Stainless SteelStandards: ASTM A908 And A269
Length: 3 ft.Item: Tubing
Type: WeldedTemp. Range: -425 to 600F
Inside Dia.: 0.218"Outside Dia.: 0.238"
Wall Thickness (In.): 0.010Outside Dia. Tolerance: +/-0.002"
Max. Pressure (PSI): 2000Gauge: 4XT
Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia. 0.218 In, Outside Dia. 0.238 In, Length 3 Ft, Wall Thickness 0.010 In., Outside Dia. Tolerance +/-.002 In, 316 Stainless Steel, Max. Pressure 2000 PSI, Temp. Range -425 To 600 Deg F, Gauge 4XT, Standards ASTM A908 And A269

Product Reviews