Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

0.259" OD x 3 ft. Welded 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2214843| Mfr #: 4NTZ1

$40.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Tubing
Standards: ASTM A908 And A269
Outside Dia. Tolerance: +/-0.002"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2214843 Mfr #: 4NTZ1
Item: TubingStandards: ASTM A908 And A269
Outside Dia. Tolerance: +/-0.002"Temp. Range: -425 to 600F
Wall Thickness (In.): 0.010Type: Welded
Length: 3 ft.Material of Construction: 316 Stainless Steel
Max. Pressure (PSI): 2000Gauge: 3XT
Package Quantity: 1Outside Dia.: 0.259"
Inside Dia.: 0.239"Country of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia. 0.239 In, Outside Dia. 0.259 In, Length 3 Ft, Wall Thickness 0.010 In., Outside Dia. Tolerance +/-.002 In, 316 Stainless Steel, Max. Pressure 2000 PSI, Temp. Range -425 To 600 Deg F, Gauge 3XT, Standards ASTM A908 And A269

Reviews