Tubing, 0.024 In ID, 3/32 In OD, 12 In L

VALUE BRAND |Zoro #: G0857902|Mfr #: 4NUA3

$10.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0857902 Mfr #: 4NUA3
Item: TubingType: Welded
Outside Dia. Tolerance: +.004"/-002"Standards: ASTM A908
Max. Pressure (PSI): 3500Temp. Range: -425 to 600 Degrees F
Outside Dia.: 3/32"Material: 304 Stainless Steel
Length: 12"Inside Dia.: 0.024"
Wall Thickness: 0.035"Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.024 In, Outside Dia. 0.094 In, Length 12 In, Wall Thickness 0.035 In., Outside Dia. Tolerance +.004 In/-002 In, 304 Stainless Steel, Max. Pressure 3500 PSI, Temp. Range -425 To 600 Deg F, Standards ASTM A908

Product Reviews