Tubing, 0.038 In ID, 3/32 In OD, 28 In L

VALUE BRAND |Zoro #: G1547655|Mfr #: 4NUA2

$15.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1547655 Mfr #: 4NUA2
Item: TubingType: Welded
Outside Dia. Tolerance: +.004"/-002"Standards: ASTM A908
Max. Pressure (PSI): 3500Temp. Range: -425 to 600 Degrees F
Outside Dia.: 3/32"Material: 304 Stainless Steel
Length: 28"Inside Dia.: 0.038"
Wall Thickness: 0.028"Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia. 0.038 In, Outside Dia. 0.094 In, Length 28 In, Wall Thickness 0.028 In., Outside Dia. Tolerance +.004 In/-002 In, 304 Stainless Steel, Max. Pressure 3500 PSI, Temp. Range -425 To 600 Deg F, Standards ASTM A908

Product Reviews