1/8" OD x 12" Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1205635| Mfr #: 4NUC4

$11.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Welded
Inside Dia.: 0.069"
Tube Material: 304 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1205635 Mfr #: 4NUC4
Type: WeldedInside Dia.: 0.069"
Tube Material: 304 Stainless SteelMax. Pressure: 3500 psi
Outside Dia. Tolerance: +.004"/-002"Standards: ASTM A908
Outside Dia.: 1/8"Wall Thickness: 0.028"
Tube Length: 12"Temp. Range: -425 Degrees to 600 Degrees F
Item: TubingCountry of Origin (subject to change): United States

Description

Tubing, Welded, Inside Dia. 0.069 In, Outside Dia. 0.125 In, Length 12 In, Wall Thickness 0.028 In., Outside Dia. Tolerance +.004 In/-002 In, 304 Stainless Steel, Max. Pressure 3500 PSI, Temp. Range -425 To 600 Deg F, Standards ASTM A908

Reviews