KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1832932| Mfr #: 4NTK8

$32.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Seamless
Max. Pressure: 8582 psi @ 72 Degrees F
Outside Dia.: 1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1832932 Mfr #: 4NTK8
Type: SeamlessMax. Pressure: 8582 psi @ 72 Degrees F
Outside Dia.: 1/8"Wall Thickness: 0.035"
Temp. Range: -325 Degrees to 1500 Degrees FItem: Tubing
Inside Dia.: 0.125"Tube Material: 316 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +/-.125"
Standards: ASTM A269/A213 And ASME SA213Country of Origin (subject to change): United States

Description

Tubing, Seamless, Inside Dia. 0.069 In, Outside Dia. 0.125 In, Length 6 Ft, Wall Thickness 0.035 In., Outside Dia. Tolerance +/-.125 In, 316 Stainless Steel, Max. Pressure 8582 PSI, Temp. Range -325 To 1500 Degrees F, Standards ASTM A269/A213 And ASME SA213

Reviews