Tubing, 0.095 In ID, 1/8 In OD, 12 In L

VALUE BRAND |Zoro #: G1760525|Mfr #: 4NUA9

$10.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1760525 Mfr #: 4NUA9
Item: TubingType: Welded
Outside Dia. Tolerance: +.004"/-002"Standards: ASTM A908
Max. Pressure (PSI): 3500Temp. Range: -425 to 600 Degrees F
Outside Dia.: 1/8"Material: 304 Stainless Steel
Length: 12"Inside Dia.: 0.095"
Wall Thickness: 0.015"Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia. 0.095 In, Outside Dia. 0.125 In, Length 12 In, Wall Thickness 0.015 In., Outside Dia. Tolerance +.004 In/-002 In, 304 Stainless Steel, Max. Pressure 3500 PSI, Temp. Range -425 To 600 Deg F, Standards ASTM A908

Product Reviews