KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2462494| Mfr #: 4NTL2

$34.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Seamless
Max. Pressure: 2500 psi @ 72 Degrees F
Outside Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2462494 Mfr #: 4NTL2
Type: SeamlessMax. Pressure: 2500 psi @ 72 Degrees F
Outside Dia.: 1/4"Wall Thickness: 0.020"
Temp. Range: -325 Degrees to 1500 Degrees FItem: Tubing
Inside Dia.: 0.118"Tube Material: 316 Stainless Steel
Tube Length: 6 ft.Outside Dia. Tolerance: +/-.125"
Standards: ASTM A269/A213 And ASME SA213Country of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia. 0.118 In., Outside Dia. 1/4 In., Length 6 ft., Wall Thickness (In.) 0.020, Outside Dia. Tolerance +/-.125 In., 316 Stainless Steel, Max. Pressure (PSI) 2500 psi @ 72 Degrees F, Temp. Range -325 to 1500 Degrees F, ASTM A269/A213 And ASME SA213

Reviews