3/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0705372| Mfr #: 4NTL1

$40.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 0.035"
Outside Dia.: 3/16"
Inside Dia.: 0.132"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705372 Mfr #: 4NTL1
Wall Thickness: 0.035"Outside Dia.: 3/16"
Inside Dia.: 0.132"Type: Seamless
Max. Pressure: 5780 psi @ 72 Degrees FOutside Dia. Tolerance: +/-.125"
Tube Length: 6 ft.Item: Tubing
Tube Material: 316 Stainless SteelTemp. Range: -325 Degrees to 1500 Degrees F
Standards: ASTM A269/A213 And ASME SA213Country of Origin (subject to change): United States

Description

Tubing, Seamless, Inside Dia. 0.132 In, Outside Dia. 0.187 In, Length 6 ft, Wall Thickness 0.035 In., Outside Dia. Tolerance +/-.125 In, 316 Stainless Steel, Max. Pressure 5780 PSI, Temp. Range -325 To 1500 Degrees F, Standards ASTM A269/A213 And ASME SA213

Reviews