7/32" OD x 28" Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1771174| Mfr #: 4NUG7

$20.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1771174 Mfr #: 4NUG7
Item: TubingType: Welded
Standards: ASTM A908Tube Material: 304 Stainless Steel
Temp. Range: -425 Degrees to 600 Degrees FOutside Dia.: 7/32"
Inside Dia.: 0.149"Tube Length: 28"
Max. Pressure: 3500 psiWall Thickness: 0.035"
Outside Dia. Tolerance: +.004"/-002"Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.149 In, Outside Dia. 0.219 In, Length 28 In, Wall Thickness 0.035 In., Outside Dia. Tolerance +.004 In/-002 In, 304 Stainless Steel, Max. Pressure 3500 PSI, Temp. Range -425 To 600 Deg F, Standards ASTM A908

Product Reviews