Tubing, 0.178 In ID, 3/16 In OD, 12 In L

VALUE BRAND |Zoro #: G1227703|Mfr #: 4NUE2

$10.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1227703 Mfr #: 4NUE2
Item: TubingType: Welded
Tube Length: 12"Max. Pressure: 3500 psi
Wall Thickness: 0.005"Outside Dia. Tolerance: +.004"/-002"
Standards: ASTM A908Tube Material: 304 Stainless Steel
Temp. Range: -425 Degrees to 600 Degrees FOutside Dia.: 3/16"
Inside Dia.: 0.178"Country of Origin (subject to change): United States

Product Description

Tubing, Welded, Inside Dia. 0.178 In, Outside Dia. 0.188 In, Length 12 In, Wall Thickness 0.005 In., Outside Dia. Tolerance +.004 In/-002 In, 304 Stainless Steel, Max. Pressure 3500 PSI, Temp. Range -425 To 600 Deg F, Standards ASTM A908

Product Reviews