7/32" OD x 12" Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2011037| Mfr #: 4NUG2

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2011037 Mfr #: 4NUG2
Item: TubingType: Welded
Wall Thickness: 0.020"Outside Dia. Tolerance: +.004"/-002"
Standards: ASTM A908Tube Material: 304 Stainless Steel
Temp. Range: -425 Degrees to 600 Degrees FOutside Dia.: 7/32"
Inside Dia.: 0.179"Tube Length: 12"
Max. Pressure: 3500 psiCountry of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.179 In, Outside Dia. 0.219 In, Length 12 In, Wall Thickness 0.020 In., Outside Dia. Tolerance +.004 In/-002 In, 304 Stainless Steel, Max. Pressure 3500 PSI, Temp. Range -425 To 600 Deg F, Standards ASTM A908

Product Reviews