Tubing, 0.18 In ID, 1/4 In OD, 3 Ft, Nickel

VALUE BRAND| Zoro #: G1779732| Mfr #: 4NRW5

$44.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1779732 Mfr #: 4NRW5
Item: TubingOutside Dia. Tolerance: +/-0.005"
Outside Dia. (In.): 1/4Temp. Range: -325 to 900F
Standards: ASTM B163Wall Thickness (In.): 0.035
Type: SeamlessMax. Pressure: 4324
Material: Nickel 400Inside Dia. (In.): 0.180
Length: 3 ft.Inside Dia. (In.): 0.180
Length: 3 ft.Outside Dia. (In.): 1/4
Max. Pressure: 4324Outside Dia. Tolerance: +/-0.005"
Wall Thickness (In.): 0.035Country of Origin (subject to change): United States

Product Description

Tubing, Seamless, Inside Dia. 0.18 In, Outside Dia. 1/4 In, Outside Dia. Tolerance +.005 In/-.005 In, Length 3 Ft, Material of Construction Nickel 400, Temp. Range -325 To 900 Deg F, Max. Pressure 4324, Wall Thickness 0.035 In, Standards ASTM B163