Tubing, 0.18 in. ID, 1/4 in. OD, Aluminum

VALUE BRAND| Zoro #: G0760697| Mfr #: 4NRZ9

$6.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 0.180"
Item: Tubing
Outside Dia.: 1/4"

Technical Specifications

Zoro #: G0760697 Mfr #: 4NRZ9
Seamless/Welded: SeamlessItem: Tubing
Temp. Range: -112 Degrees to 300 Degrees FStandards: ASTM B210, WW-T-700/2
Tube Material: AluminumInside Dia.: 0.180"
Outside Dia.: 1/4"Tube Length: 6 ft.
Max. Pressure: 580 psiWall Thickness: 0.035"
Country of Origin (subject to change): United States

Product Description

Tubing, Seamless, Inside Dia. 0.180, Outside Dia. 1/4, Length 6 Ft, Material of Construction Aluminum, Max. Pressure 580 PSI, Temp. Range -112 To 300 Deg F, Wall Thickness 0.035 In., Standards ASTM B210 & WW-T-700/2

Product Reviews