7/32" OD x 28" Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1647326| Mfr #: 4NUG1

$20.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1647326 Mfr #: 4NUG1
Item: TubingType: Welded
Outside Dia. Tolerance: +.004"/-002"Standards: ASTM A908
Tube Material: 304 Stainless SteelTemp. Range: -425 Degrees to 600 Degrees F
Outside Dia.: 7/32"Inside Dia.: 0.189"
Tube Length: 28"Max. Pressure: 3500 psi
Wall Thickness: 0.015"Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.189 In, Outside Dia. 0.219 In, Length 28 In, Wall Thickness 0.015 In., Outside Dia. Tolerance +.004 In/-002 In, 304 Stainless Steel, Max. Pressure 3500 PSI, Temp. Range -425 To 600 Deg F, Standards ASTM A908

Product Reviews