9/32" OD x 12" Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2474647| Mfr #: 4NUK1

$13.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2474647 Mfr #: 4NUK1
Item: TubingType: Welded
Outside Dia. Tolerance: +.004"/-002"Standards: ASTM A908
Tube Material: 304 Stainless SteelTemp. Range: -425 Degrees to 600 Degrees F
Outside Dia.: 9/32"Inside Dia.: 0.225"
Tube Length: 12"Max. Pressure: 2500 psi
Wall Thickness: 0.028"Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.225 In, Outside Dia. 0.281 In, Length 12 In, Wall Thickness 0.028 In., Outside Dia. Tolerance +.004 In/-002 In, 304 Stainless Steel, Max. Pressure 2500 PSI, Temp. Range -425 To 600 Deg F, Standards ASTM A908