9/32" OD x 28" Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0385375| Mfr #: 4NUK2

$24.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0385375 Mfr #: 4NUK2
Item: TubingType: Welded
Standards: ASTM A908Tube Material: 304 Stainless Steel
Temp. Range: -425 Degrees to 600 Degrees FOutside Dia.: 9/32"
Inside Dia.: 0.225"Tube Length: 28"
Max. Pressure: 2500 PSIWall Thickness: 0.028"
Outside Dia. Tolerance: +.004"/-002"Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.225 In, Outside Dia. 0.281 In, Length 28 In, Wall Thickness 0.028 In., Outside Dia. Tolerance +.004 In/-002 In, 304 Stainless Steel, Max. Pressure 2500 PSI, Temp. Range -425 To 600 Deg F, Standards ASTM A908