THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G0495616| Mfr #: 4NTL6

$40.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Seamless
Max. Pressure: 2380 psi @ 72 Degrees F
Wall Thickness: 0.028"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0495616 Mfr #: 4NTL6
Type: SeamlessMax. Pressure: 2380 psi @ 72 Degrees F
Wall Thickness: 0.028"Inside Dia.: 0.243"
Temp. Range: -325 Degrees to 1500 Degrees FTube Material: 316 Stainless Steel
Tube Length: 6 ft.Outside Dia.: 3/8"
Item: TubingOutside Dia. Tolerance: +/-.125"
Standards: ASTM A269/A213 And ASME SA213Country of Origin (subject to change): United States

Description

Tubing, Seamless, Inside Dia. 0.243 In, Outside Dia. 0.375 In, Length 6 ft, Wall Thickness 0.028 In., Outside Dia. Tolerance +/-.125 In, 316 Stainless Steel, Max. Pressure 2380 PSI, Temp. Range -325 To 1500 Degrees F, Standards ASTM A269/A213 And ASME SA213

Reviews