9/32" OD x 12" Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2360976| Mfr #: 4NUJ2

$15.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2360976 Mfr #: 4NUJ2
Item: TubingType: Welded
Standards: ASTM A908Tube Material: 304 Stainless Steel
Temp. Range: -425 Degrees to 600 Degrees FOutside Dia.: 9/32"
Inside Dia.: 0.271"Tube Length: 12"
Max. Pressure: 2000 psiWall Thickness: 0.005"
Outside Dia. Tolerance: +.004"/-002"Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.271 In, Outside Dia. 0.281 In, Length 12 In, Wall Thickness 0.005 In., Outside Dia. Tolerance +.004 In/-002 In, 304 Stainless Steel, Max. Pressure 2000 PSI, Temp. Range -425 To 600 Deg F, Standards ASTM A908

Product Reviews