Tubing, 0.283 In ID, 5/16 In OD, 28 In L

VALUE BRAND |Zoro #: G1781701|Mfr #: 4NUK8

$23.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1781701 Mfr #: 4NUK8
Item: TubingType: Welded
Max. Pressure: 3000 psiWall Thickness: 0.015"
Outside Dia. Tolerance: +.004"/-002"Standards: ASTM A908
Tube Material: 304 Stainless SteelTemp. Range: -425 Degrees to 600 Degrees F
Outside Dia.: 5/16"Inside Dia.: 0.283"
Tube Length: 28"Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.283 In, Outside Dia. 0.313 In, Length 28 In, Wall Thickness 0.015 In., Outside Dia. Tolerance +.004 In/-002 In, 304 Stainless Steel, Max. Pressure 3000 PSI, Temp. Range -425 To 600 Deg F, Standards ASTM A908

Product Reviews