3/8" OD x 12" Welded 304 Stainless Steel Tubing

VALUE BRAND| Zoro #: G1736944| Mfr #: 4NUN5

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 0.305"
Item: Tubing
Outside Dia.: 3/8"

Technical Specifications

Zoro #: G1736944 Mfr #: 4NUN5
Item: TubingType: Welded
Inside Dia.: 0.305"Tube Length: 12"
Max. Pressure: 3000 psiWall Thickness: 0.035"
Outside Dia. Tolerance: +.004"/-002"Standards: ASTM A908
Tube Material: 304 Stainless SteelTemp. Range: -425 Degrees to 600 Degrees F
Outside Dia.: 3/8"Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.305 In, Outside Dia. 0.375 In, Length 12 In, Wall Thickness 0.035 In., Outside Dia. Tolerance +.004 In/-002 In, 304 Stainless Steel, Max. Pressure 3000 PSI, Temp. Range -425 To 600 Deg F, Standards ASTM A908

Product Reviews