Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum

VALUE BRAND| Zoro #: G0865487| Mfr #: 4NRY5

$4.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 0.305"
Item: Tubing
Outside Dia.: 3/8"

Technical Specifications

Zoro #: G0865487 Mfr #: 4NRY5
Temp. Range: -112 Degrees to 300 Degrees FStandards: ASTM B210, WW-T-700/2
Seamless/Welded: SeamlessTube Material: Aluminum
Item: TubingInside Dia.: 0.305"
Outside Dia.: 3/8"Tube Length: 3 ft.
Max. Pressure: 390 psiWall Thickness: 0.035
Country of Origin (subject to change): United States

Product Description

Tubing, Seamless, Inside Dia. 0.305, Outside Dia. 3/8, Length 3 ft., Material of Construction Aluminum, Max. Pressure 390 PSI, Temp. Range -112 To 300 Deg F, Wall Thickness 0.035 In., Standards ASTM B210 & WW-T-700/2

Product Reviews