KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum

VALUE BRAND| Zoro #: G1588255| Mfr #: 4NTA1

$9.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -112 Degrees to 300 Degrees F
Item: Tubing
Seamless/Welded: Seamless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1588255 Mfr #: 4NTA1
Temp. Range: -112 Degrees to 300 Degrees FItem: Tubing
Seamless/Welded: SeamlessOutside Dia.: 3/8"
Inside Dia.: 0.305"Max. Pressure: 7840 psi
Tube Material: AluminumTube Length: 6 ft.
Standards: ASTM B210, WW-T-700/2Wall Thickness: 0.035"
Country of Origin (subject to change): United States

Description

Tubing, Seamless, Inside Dia. 0.305 In., Outside Dia. 3/8 In., Length 6 ft, Material of Construction Aluminum, Temp. Range (F) -112 to 300, Wall Thickness (In.) .035, Standards ASTM B210 & WW-T-700/2

Reviews