Shop Alternate Products
This Product is Discontinued
Zoro Select
Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (Discontinued)
Mfr # 4NTH7
Zoro # G0501094
This Product is Discontinued
Key Features
- Tube Material Aluminum
- Inside Dia. 0.305"
- Outside Dia. 3/8"
- Wall Thickness 0.035"
- Tube Length 6 ft.