Tubing, 0.319 In ID, 3/8 In OD, 12 In L

VALUE BRAND |Zoro #: G0523345|Mfr #: 4NUN3

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0523345 Mfr #: 4NUN3
Item: TubingType: Welded
Tube Material: 304 Stainless SteelTemp. Range: -425 Degrees to 600 Degrees F
Outside Dia.: 3/8"Inside Dia.: 0.319"
Tube Length: 12"Max. Pressure: 2500 psi
Wall Thickness: 0.028"Outside Dia. Tolerance: +.004"/-002"
Standards: ASTM A908Country of Origin (subject to change): Multiple

Product Description

Tubing, Welded, Inside Dia. 0.319 In, Outside Dia. 0.375 In, Length 12 In, Wall Thickness 0.028 In., Outside Dia. Tolerance +.004 In/-002 In, 304 Stainless Steel, Max. Pressure 2500 PSI, Temp. Range -425 To 600 Deg F, Standards ASTM A908

Product Reviews