Shop Alternate Products
This Product is Discontinued
Zoro Select
3/8" OD x 28" Welded 304 Stainless Steel Tubing (Discontinued)
Mfr # 4NUN2
Zoro # G0937605
This Product is Discontinued
Key Features
- Wall Thickness 0.020 in
- Tube Material 304 Stainless Steel
- Tube Length 28 in
- Temp. Range -425 Degrees to 600 Degrees F
- Outside Dia. Tolerance +.004 in/-002 in