Tubing, 0.527 In ID, 5/8 In OD, 6 Ft

VALUE BRAND| Zoro #: G1305771| Mfr #: 4NTN4

$63.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Type: Seamless
Inside Dia.: 0.527"
Tube Material: 316 Stainless Steel

Technical Specifications

Zoro #: G1305771 Mfr #: 4NTN4
Type: SeamlessInside Dia.: 0.527"
Tube Material: 316 Stainless SteelMax. Pressure: 3482 psi @ 72 Degrees F
Outside Dia. Tolerance: +/-.125"Standards: ASTM A269/A213 And ASME SA213
Outside Dia.: 5/8"Wall Thickness: 0.065"
Tube Length: 6 ft.Temp. Range: -325 Degrees to 1500 Degrees F
Item: TubingCountry of Origin (subject to change): China

Product Description

Tubing, Seamless, Inside Dia. 0.527 In, Outside Dia. 0.625 In, Length 6 ft, Wall Thickness 0.065 In., Outside Dia. Tolerance +/-.125 In, 316 Stainless Steel, Max. Pressure 3482 PSI, Temp. Range -325 To 1500 Degrees F, Standards ASTM A269/A213 And ASME SA213

Product Reviews