Shop Alternate Products
This Product is Discontinued
Zoro Select
Tubing, 0.62 in. ID, 3/4 in. OD, Aluminum (Discontinued)
Mfr # 4NTA7
Zoro # G1664345
This Product is Discontinued
Key Features
- Tube Material Aluminum
- Inside Dia. 0.620"
- Outside Dia. 3/4"
- Wall Thickness 0.065"
- Tube Length 6 ft.