3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing

VALUE BRAND| Zoro #: G2045897| Mfr #: 4NTN7

$91.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Seamless
Inside Dia.: 0.667"
Tube Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045897 Mfr #: 4NTN7
Type: SeamlessInside Dia.: 0.667"
Tube Material: 316 Stainless SteelMax. Pressure: 3710 psi @ 72 Degrees F
Outside Dia. Tolerance: +/-.125"Standards: ASTM A269/A213 And ASME SA213
Outside Dia.: 3/4"Wall Thickness: 0.083"
Tube Length: 6 ft.Temp. Range: -325 Degrees to 1500 Degrees F
Item: TubingCountry of Origin (subject to change): China

Description

Tubing, Seamless, Inside Dia. 0.667 In, Outside Dia. 0.750 In, Length 6 ft, Wall Thickness 0.083 In., Outside Dia. Tolerance +/-.125 In, 316 Stainless Steel, Max. Pressure 3710 PSI, Temp. Range -325 To 1500 Degrees F, Standards ASTM A269/A213 And ASME SA213

Reviews