KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tubing, 1 I.D., 50 ft., Clear, Flexible

VALUE BRAND| Zoro #: G0836254| Mfr #: 4103510-5711G

$108.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Hardness: Shore A: 55
Inside Dia.: 1"
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0836254 Mfr #: 4103510-5711G
Tube Hardness: Shore A: 55Inside Dia.: 1"
SAE or Metric: SAEMax. Pressure: 20 psi
Tube Bend Radius: 4"Outside Dia.: 1-3/8"
Wall Thickness: 3/16"Temp. Range: -65 Degrees to 140 Degrees F
Item: TubingFlexibility: Flexible
Application: Chemical-ResistantTensile Strength: 1400 psi
Tube Material: PVCTube Length: 50 ft.
Tube Color: ClearStandards: FDA CFR21 175.300
Country of Origin (subject to change): United States

Description

Tubing, Tube Material PVC, Tube Hardness Shore A: 55, Inside Dia. 1 In., Outside Dia. 1-3/8 In., Wall Thickness 3/16 In., Max. Pressure 20 psi, Tube Length 50 ft., Clear, Tube Bend Radius 4 In., SAE, Flexibility Flexible, Tensile Strength 1400 psi, Temp. Range -65 Degrees to 140 Degrees F, Application Chemical-Resistant, Standards FDA CFR21 175.300

Reviews