Tubing, 1 in ID, 1.10 in OD, 50 ft, PTFE

VALUE BRAND| Zoro #: G0413953| Mfr #: 72027

$1,112.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0413953 Mfr #: 72027
Tube Color: NaturalTemp. Range: -454 Degrees to 500 Degrees F
Tube Length: 50 ft.Item: Tubing
Tube Material: PTFETube Hardness: Shore D: 50 to 65
Inside Dia.: 1"Outside Dia.: 1-3/32"
Max. Working Pressure @ 70 F: 55 psiWall Thickness: 1/2"
Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia. 1 In, Outside Dia. 1.10 In, Length 50 Feet, Material of Construction PTFE, Max. Working Pressure @ 70 F 55, Temp. Range -454 To 500 F, Wall Thickness .050 In, Color Natural