Tubing, 1/16 I.D., 100 ft., Blue, Flexible

VALUE BRAND| Zoro #: G2006417| Mfr #: R224-BU-0102

$13.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2006417 Mfr #: R224-BU-0102
Tube Material: PVCItem: Tubing
Tube Hardness: Shore A: 73Tensile Strength: 2200 psi
Application: Industrial Only, Non-Food GradeFlexibility: Flexible
SAE or Metric: SAETube Length: 100 ft.
Vacuum Rating: Not RatedTemp. Range: -20 Degrees to 180 Degrees F
Inside Dia.: 1/16"Outside Dia.: 1/8"
Wall Thickness: 1/32"Tube Color: Blue
Max. Pressure: 50 psi @ 70 Degrees FTube Bend Radius: 3"
Country of Origin (subject to change): United States

Product Description

Tubing, Tube Material PVC, Tube Hardness Shore A: 73, Inside Dia. 1/16 In., Outside Dia. 1/8 In., Wall Thickness 1/32 In., Max. Pressure 50 psi @ 70 Degrees F, Tube Length 100 ft., Blue, Tube Bend Radius 3 In., SAE, Flexibility Flexible, Tensile Strength 2200 psi, Temp. Range -20 Degrees to 180 Degrees F, Vacuum Rating Not Rated, Application Industrial Only, Non-Food Grade

Product Reviews