JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Tubing, 1/16In. IDx1/8 In OD, 100 Ft, Black

VALUE BRAND| Zoro #: G1397855| Mfr #: PU18-ABLK

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1397855 Mfr #: PU18-ABLK
Tolerance: +/-0.004"Tube Color: Black
Tube Hardness: Shore A: 98Tube Material: Polyurethane
Vacuum Rating: 28 in. Hg.Temp. Range: -68 Degrees to 140 Degrees F
Type: StandardOutside Dia.: 1/8"
Item: TubingInside Dia.: 1/16"
Burst Pressure: 720 psiTube Length: 100 ft.
Max. Pressure: 240 psiWall Thickness: 1/32"
Standards: NSF 51, 61Country of Origin (subject to change): United States

Product Description

Tubing, Standard, Inside Dia. 0.063 In., Outside Dia. 0.125 In., Wall Thickness 0.031 In., Max. Pressure (PSI) 240, Temp. Range (F)68 to 140 Degrees F, Material of Construction Polyurethane, Length 100 ft., Hardness Shore A 98, Color Black, Standards NSF 51 And 61

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.