DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Tubing, 1/2 in ID, 9/16 in OD, 50 ft, PTFE

VALUE BRAND| Zoro #: G1119036| Mfr #: 14211

$239.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1119036 Mfr #: 14211
Tube Material: PTFETube Hardness: Shore D: 50 to 65
Item: TubingTube Length: 50 ft.
Tube Color: NaturalTemp. Range: -454 Degrees to 500 Degrees F
Inside Dia.: 1/2"Outside Dia.: 9/16"
Max. Working Pressure @ 70 F: 67 psiWall Thickness: 1/32"
Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia. 1/2 In, Outside Dia. 9/16 In, Length 50 Feet, Material of Construction PTFE, Max. Working Pressure @ 70 F 67, Temp. Range -454 To 500 F, Wall Thickness .030 In, Color Natural

Product Reviews