Tubing, 1/2 In OD, 250 Ft L, Green

VALUE BRAND| Zoro #: G0873354| Mfr #: PU12BG

$258.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0873354 Mfr #: PU12BG
Tube Material: PolyurethaneTolerance: +/-0.004"
Standards: NSFTube Hardness: Shore A: 98
Item: TubingTube Color: Green
Vacuum Rating: 28 in. Hg.Burst Pressure: 600 psi
Tube Length: 250 ft.Max. Pressure: 150 psi
Wall Thickness: 3/32"Type: Extruded
Temp. Range: -68 Degrees to 140 Degrees FOutside Dia.: 1/2"
Inside Dia.: 21/64"Country of Origin (subject to change): United States

Product Description

Tubing, Extruded, Inside Dia. 0.328 In., Outside Dia. 0.50 In., Wall Thickness 0.086 In., Max. Pressure (PSI) 150, Burst Pressure (PSI) 600, Vacuum Rating (Inches Hg) 28, Tolerance +0.004 To0.004 In., Material of Construction Polyurethane, Length 250 ft., Hardness Shore A: 98, Color Green, Standards NSF

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.